Beli digital thermo meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Digital Thermometer (Termometer Digital)
    41%
    Mulai

    Rp469.900

    Custom Digital Thermometer (Termometer Digital)
    Deskripsi:
    -A drip proof type thermometer that makes it worry free around water.-Temperature measured by the interior sensor and the external sensor can be switched in the display.-The length of the external sensor cord is about 2.5m, enabling temperature measurement in remote area.-Stand type
    atribut:
    • Measuring Temperature Range: -50 to 300 (°C)
    • Temperature Min Display: 0.1/1°C
    • Power Supply: Button type alkaline battery (LR44)x 1 (sold separately)
    • Container protection class: IPX5
    • Probe length: 3.5x120mm
    • Width x Depth x Height: 25x25x200mm
  2. KRISBOW Measuring Tape Long (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    KRISBOW Measuring Tape Long (Meteran)
    atribut:
    • Material: Steel
  3. KDS Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  4. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  5. Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)
    Mulai

    Rp229.900

    Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)
    atribut:
    • Accessories: Cap, battery (1 piece)
    • Splashproof Construction: JIS class 2
    • Display Digit: 4 digits
    • Batteries: Alkaline battery LR44 x1 (with monitor battery)
    • Character Height: 11mm
    • Dimensions (mm): 220x26x15
    • Display Type: Digital
    • Material: (Display unit and cap) ABS resin, (Temperature measuring unit) Stainless steel
    • Material (Display unit, a cap): ABS resin
    • Material (temperature measuring portion): Stainless
    • Temperature Accuracy (°C): 0-100°C/±1, Other/±2
    • Temperature Measurement Range (°C): -30 to 250
  6. Non Brand Digital Pocket Thermometer
    Mulai

    Rp219.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  7. SK SATO Digital Thermometer (Termometer Digital)
    Mulai

    Rp3.099.900

    SK SATO Digital Thermometer (Termometer Digital)
    Deskripsi:
    -Equipped with an auto power off function(20 minutes).-Can be carried around without hesitation, as it has a sensor part protective cap and a hook.
    atribut:
    • Measuring Temperature Range: -10 to 110 (degree C)
    • Temperature Min Display: 0.1degree C
    • Power Supply: AAA manganese dry battery x 4 (included)
    • W x D x H: 122x30x85mm
  8. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  9. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp589.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  10. TFA Digital Thermometer (Termometer Digital)
    Mulai

    Rp829.900

    TFA Digital Thermometer (Termometer Digital)
    Deskripsi:
    - As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
  11. Onda Measuring Tape (Meteran)
    34%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp43.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  12. ROBINAIR Digital Pocket Thermometer
    Mulai

    Rp1.099.900

    ROBINAIR Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy (°F): ±2
    • Application: Air Conditioning Service; Automotive HVAC; Temperature Testing
    • Auto Power OFF: Yes
    • Backlit: No
    • Body Style: Pen
    • Brand: ROBINAIR
    • Data Hold: Yes
    • Digital Display: 4-Digit LCD Display
    • Display Position: Side
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 390
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: No
    • Number of Digits: 4
    • Pocket Thermometer Style: Side Reading Pen Style
    • Quick Reading: No
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Stem Length (inch): 4
    • Temperature Range (°C): -40 to 200
    • Temperature Range (°F): -40 to 390
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  13. HOZAN (HOZAN TOOL INDUSTRIAL) Digital Thermometer
    Mulai

    Rp4.699.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Digital Thermometer
    Deskripsi:
    Large, easy-to-read digital display. A MAX function that always displays only the maximum value and a HOLD function that fixes the displayed temperature.* This product does not include a sensor probe. Please purchase separately.
    atribut:
    • Included Accessories: 1 x 2mm / 8mm L-type hex wrench included
  14. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  15. TAYLOR Digital Pocket Thermometer
    Mulai

    Rp209.900

    TAYLOR Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Backlit: No
    • Body Style: Non-Rolling
    • Brand: TAYLOR
    • Digit Height (inch): 0.4
    • Display Height (inch): 0.4
    • Display Position: Top
    • Display Size HxW (inch): 0.4x0.8
    • Display Type: LCD
    • Display Width (inch): 0.8
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Top Reading Non-Rolling Style
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: NSF
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
Daftar Harga digital thermo meter Terbaru November 2026
Custom Digital Thermometer (Termometer Digital)Rp469.900
KRISBOW Measuring Tape Long (Meteran)Rp149.900
KDS Measuring Tape (Meteran)Rp89.900
KRISBOW Measuring Tape (Meteran)Rp40.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
Shinwa Rules Thermometer Digital Cooking Home (Pengukur Suhu Makanan)Rp229.900
Non Brand Digital Pocket ThermometerRp219.900
Custom Waterproof Digital Thermometer (Termometer Digital)Rp509.900
SATO Digital ThermometerRp969.900
SK SATO Digital Thermometer (Termometer Digital)Rp3.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait